verso mobile cabinet with 7 drawers and top tray WxDxH: 1050x550x965mm RAL 7035/3004
Number of drawers | 7 |
---|---|
Colour | Red |
Permissible load | 50 kg |
Number of drawers | 7 |
---|---|
Colour | Red |
Permissible load | 50 kg |
Width | 1050 mm |
Depth | 550 mm |
Height | 965 mm |
Load capacity | 50 kg |
Usually arrives within 14 working days