References
Draper:33502
Rubix:156A9667
Manufacturer :33502

Product details : DRAPER 100H/WOODFILEHANDLE 33502
Smoothly finished with steel ferrule. For use with Draper files and other manufacturers files.
Technical specifications
Attributes
| Shape | cylindrical |
|---|---|
| Length | 100 mm |
| Handle | with |
| Type of cut | hardwood |
| Section | 26 x 26 mm |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Delivery usually within ( 7 ) days
