ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829051
Half-round file with handle
See technical informationSee documentsReferences
Superseded Ref:5063794
Roebuck:829051
Rubix:209A8495
EAN:3660338048159

Documents
Product details : ROEBUCK HALF-ROUND FILE, BI-MATERIAL HANDLE LENGTH 250MM 829051
Cross size.
Back protection on the handle.
Back protection on the handle.
Technical specifications
Attributes
| Shape | half-round |
|---|---|
| Length | 250 mm |
| Handle | with |
| Type of cut | second |
| Section | 25,5x7 mm |
Show UNSPSC/ECL@SS
£ 20.77 excl. VAT
/ Each
£ 24.92 incl. VAT
- In stock: Next day delivery
