NSD.B - 1/2" 12-sided metric impact sockets
Square drive adapter | 1/2 '' |
---|---|
Diameter | 29.9 mm |
Length | 38 mm |
Logistic Weight | 125 g |
---|---|
Packaged dimensions (D x W x H) | 38x30x30 mm |
Package weight | 126 g |
Square drive adapter | 1/2 '' |
Diameter | 29.9 mm |
Length | 38 mm |
Square | 20 mm |
Usually arrives within 14 working days