M.HA - sockets 1" hex in inches
Square drive adapter | 1 '' |
---|---|
Diameter | 58.3 mm |
Length | 92 mm |
Logistic Weight | 1785 g |
---|---|
Packaged dimensions (D x W x H) | 90x90x90 mm |
Package weight | 1751 g |
Square drive adapter | 1 '' |
Diameter | 58.3 mm |
Length | 92 mm |
Usually arrives within 14 working days