References
Draper:13913
Rubix:381A7993
Manufacturer :13913
EAN:5010559139132
Product details : DRAPER 13913 BALL JOINT PULLER(19MM CAP)
Forged body with hardened thrust bolt. Direct action puller with a jaw capacity of 19mm. Suitable for use on most cars and some light commercial vehicles.
Technical specifications
Attributes
| Model | 13913 |
|---|---|
| Diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
- Delivery usually within ( 7 ) days


