Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
3/4" universal joint
References
expert:
E113822
rubix:
2014771
ean:
3258951138229
Technical specifications
Square drive adapter
3/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 UNIVERSAL JOINT E113822
- ISO 3316 - DIN 3123 - ISO 1174-1
- Finish: matt chrome.
- Safety lock.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258951138229
d1 [mm]: 40
d2 [mm]: 25
L [mm]: 107
Packaging: 1
Presentation: Full Polish
[g]: 550
Technical specifications
Attributes
Square drive adapter
3/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.71
excl. VAT
/
Each
£
78.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM R.7/16F 1/4SD 12PNT HINGE SKT 7/16 A/F
GEDORE 1DR IMPACTUNIVJOINT KB 2195
FACOM UNIVERSAL JOINT NK.240A
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
STAHLWILLE 1/4 INCH DRIVE X 7/16 UNIFLEX BI-HEX SOCKET
GEDORE UNIVERSALJOINT 1/2DR 1995
FACOM UNIVERS JOINT K.240A
FACOM UNIVERSAL JOINT NJ.240A
ROEBUCK U12 UNI JOINT 3/4 INCH DRIVE
ROEBUCK UNIVERSAL JOINT 1/2 INCH DRIVE IMPACT
STAHLWILLE 03040013 1/2 INCH DRIVE X 13MM HEX UNIFLEX SOCKET
STAHLWILLE 01140006 1/4 INCH DRIVE X 6MM UNIFLEX BI-HEX SOCKET