Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
402 series UNIFLEX sockets
References
stahlwille:
01140010
rubix:
2018402
ean:
4018754000708
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
402 10mm Socket, UNIFLEX
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
15
x
38
mm
Logistic Weight
38
g
Square drive adapter
1/4
''
Model
series 402
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.97
excl. VAT
/
Each
£
52.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEDORE 3/4 UNIVERSAL JOINT 3295
FACOM R.1/4F 1/4SD 12 PNT HINGE SKT 1/4 A/F
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
FACOM R.3/16F 1/4SD 12PNT HINGE SKT 3/16A/F
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
STAHLWILLE 1/4 INCH DRIVE X 5/16 UNIFLEX BI-HEX SOCKET
GEDORE UNI JOINT-1/4 2095
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
FACOM UNIVERSAL JOINT NG.240A
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
FACOM R UNIVERSAL JOINT 1/4 INCH DRIVE 240A
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
16MM X 3/8 HINGED SKT