Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
15MM X 3/8 HINGED SKT
15MM X 3/8 HINGED SKT
Socket
References
stahlwille:
02040015
rubix:
80003752
ean:
4018754002511
Technical sheet / Technical file
Product details
Technical specifications
Product details : 15MM X 3/8 HINGED SKT
Technical specifications
Attributes
Model
47
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.52
excl. VAT
/
Each
£
51.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM R.3/16F 1/4SD 12PNT HINGE SKT 3/16A/F
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
"STAHLWILLE 36020000 871.IMP-1"" IMPACT UNIVERSAL JOINT"
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
FACOM R.7/32F 1/4SD 12PNT HINGE SKT 7/32A/F
STAHLWILLE 03040018 1/2 INCH DRIVE X 18MM HEX UNIFLEX SOCKET
FACOM UNIVERSAL JOINT NG.240A
FACOM UNIVERSAL JOINT NK.240A
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
ROEBUCK UNIVERSAL JOINT 1 INCH DRIVE IMPACT
ROEBUCK DRIVE UNIVERSAL JOINT 3/4 INCH
FACOM R.3/8F 1/4SD 12 PNT HINGE SKT 3/8A/F
16MM X 3/8 HINGED SKT
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F