Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
GEDORE UNI JOINT-1/4 2095
GEDORE UNI JOINT-1/4 2095
Universal joint 2095
References
gedore:
2095
rubix:
132A5842
manufacturer :
6170910
ean:
4010886617090
Technical specifications
Square drive adapter
1/4
''
See all Specifications
Product details
Technical specifications
Product details : GEDORE UNI JOINT-1/4 2095
Universal joint 1/4" Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
26
g
Square drive adapter
1/4
''
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.52
excl. VAT
/
Each
£
45.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET
13MM X 3/8 HINGED SKT
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
STAHLWILLE 02070014 UNIFLEX TORX SOCKET 3/8SD E14
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
FACOM UNIVERSAL JOINT NK.240A
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
"STAHLWILLE 2440032 1/2"" UNI JOINT SOCKET 3/8"" DRV"
BAHCO 6966 1/4IN SQUARE DRIVE UNIVERSAL JOINT 35MM
FACOM S.240A S UNIVERSAL JOINT 1/2 INCH DRIVE 240A
FACOM UNIVERSAL JOINT 3/8 INCH DRIVE J.240A
STAHLWILLE 03040010 1/2 INCH DRIVE X 10MM HEX UNIFLEX SOCKET
15MM X 3/8 HINGED SKT