• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Hand tools(25,177)
  • Portable power tools(1,510)
  • Pneumatic tools(192)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,419)
  • Special tools(3,235)
See Tools & Metrology
  • Screwdrivers(1,303)
  • Clamping tools(16,712)
  • Pliers, vices, clamps(2,325)
  • Saws, cutters, files(2,689)
  • Extractors(444)
  • Storage(1,815)
  • Hammers, impact tools(1,192)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
DRAPER 16263 6MX750KG RATCHET TIE DOWN

DRAPER 16263 6MX750KG RATCHET TIE DOWN

Draper

See technical information
References
Draper:16263
Rubix:381A8479
Manufacturer :16263
EAN:5010559162635
brand logo
brand logo

Product details : DRAPER 16263 6MX750KG RATCHET TIE DOWN


Quality polyester webbing with two 'J' steel hooks.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 15.37 excl. VAT
/ Each
£ 18.44 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER 27759 18X19 FLEXIBLE RATCHET RING SPANNERDRAPER EXPERT 03900 REVERS RATCHET SPANNER 10MM BLKELORA 01036 PUSH THROUGH REVERSIBLE RATCHET 3/4INBAHCO 6950RN RATCHET 1/4 ROUND TYPEDRAPER 51967 REVERSIBLE RATCHETING COMBINATION SPANNER 8MMBAHCO 41RZ-5/8 RATCHET WR. LOCKING FLEX HEADDRAPER EXPERT 26817 FLEX EXTEND REVERS RATCHET 1/2IN SQ DR 72 TOOTHELORA 58599 14MM RATCHET COMBI SPANNERFACOM J.161BPB 3/8 ROUND HEAD RATCHET PERFORMANCEWERA 004003 8003A RATCHET ZYKLOP 1/4 DRIVE METAL PUSHBAHCO R6950 RATCHET 1/4 REFRIGERATIONGEDORE R50120027 3/8 INCH SQUARE DRIVE REVERSE RATCHET C/W SWIVEL HEADDRAPER EXPERT 03926 FLEX HEAD RATCHET SPANNER 19MM BLKFACOM SOCKET NG.85ADRAPER 27977 STUBBY FLEXIBLE RATCHET SPANNER 17MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap