References
Wera:05073262001
Rubix:4531001
Manufacturer :05073262001
EAN:4013288128058

Product details : "WERA 073262 8000C SB RATCHET 1/2"" DRIVE/277MM ZYKLOP CARDED"
8000 C SB Zyklop Speed Ratchet with 1/2" drive, 1/2" x 277 mm
Technical specifications
Attributes
| Square drive adapter | 1/2' '' |
|---|---|
| Length | 277 mm |
| Model | 8000 c sb |
| Weight | 671 g |
Show UNSPSC/ECL@SS
£ 74.47 excl. VAT
/ Each
£ 89.36 incl. VAT
- Delivery usually within ( 5 ) days