KNIPEX 9831 REVERSIBLE RATCHETS 3/8 190MM


Reversible Ratchet

References
knipex:98 31
rubix:80988902
ean:4003773026495
brand logo
brand logo
Technical specifications
Square drive adapter3/8 ''
Length200 mm
See all Specifications

Product details : KNIPEX 9831 REVERSIBLE RATCHETS 3/8 190MM


98 31 Reversible Ratchet
For use with sockets. Reversible for clockwise and anti-clockwise directions. Extremely smooth action. Quick, easy and reliable locking of attached sockets thanks to spring-loaded ball.
  • Square drive: 3/8 in
  • For use with sockets. Reversible for clockwise and anti-clockwise directions. Extremely smooth action. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel, forged

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)200x41x48 mm
    Square drive adapter3/8 ''
    Length200 mm
    FinishingInsulated
    Weight324 g
    Show UNSPSC/ECL@SS
    £ 92.40 excl. VAT
    / Each
    £ 110.88 incl. VAT
    • Usually arrives within 14 working days