References
Draper:16266
Rubix:381A8481
Manufacturer :16266
EAN:5010559162666

Product details : DRAPER 16266 8MX1700KGS RATCHET TIE DOWN
Quality polyester webbing with two 'J' steel hooks.
Technical specifications
Attributes
| Length | 8000 mm |
|---|---|
| Diameter | 50 mm |
| Model | 16266 |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 32.70 excl. VAT
/ Each
£ 39.24 incl. VAT
- Delivery usually within ( 7 ) days
