References
Stahlwille:13061018
Rubix:80252423
EAN:4018754238538



Product details : STAHLWILLE 13061018 1/2DR BREAKER BAR 18 2C HAND
Strengths
•With 2-component handle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x33x469 mm |
|---|---|
| Logistic Weight | 770 g |
| Square drive adapter | 1/2 '' |
| Length | 469 mm |
| Weight | 831 g |
Show UNSPSC/ECL@SS
£ 89.86 excl. VAT
/ Each
£ 107.83 incl. VAT
- In stock: Next day delivery
