"BAHCO 6958-6 1/4"" SQUARE DRIVE BREAKER BARS SWIVEL HINGED 153MM"
1/4" Square Drive Breaker Bars with Swivel Head
See technical informationSee documentsReferences
Bahco:6958-6
Rubix:271A1133
EAN:7314150476329




Documents
Product details : "BAHCO 6958-6 1/4"" SQUARE DRIVE BREAKER BARS SWIVEL HINGED 153MM"
Highly polished finish
Comfortable handle
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
Length 153mm
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Length | 153 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
- Delivery usually within ( 14 ) days
