References
Draper:20209
Rubix:390A3835
Manufacturer :20209



Product details : DRAPER 20209 IMPACT SOCKET SET 1IN SQ DR 8PCS
These Draper HI-TORQ® 6-point impact sockets are forged from hardened chrome molybdenum. Black phosphate finish for corrosion protection. Includes sizes 27, 30, 32, 36, 38, 41, 46, 50mm. For use with electric or pneumatic impact wrenches with a 1" drive. Ring and pin installed. Supplied inside a sturdy plastic storage case with metal hinges and buckle.
Technical specifications
Attributes
| Square drive adapter | 1' sq. dr. '' |
|---|---|
| Diameter | 50 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 148.95 excl. VAT
/ Each
£ 178.74 incl. VAT
- Delivery usually within ( 7 ) days
