NKTX.L - 3/4" Torx® female impact sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 44 mm |
Length | 100 mm |
Logistic Weight | 460 g |
---|---|
Packaged dimensions (D x W x H) | 100x45x45 mm |
Package weight | 464 g |
Square drive adapter | 3/4 '' |
Diameter | 44 mm |
Length | 100 mm |
Square | 18.41 mm |
Usually arrives within 14 working days