References
Draper Expert:20931
Rubix:381A9242
Manufacturer :20931
EAN:5059482043390
Product details : DRAPER EXPERT 20931 300A EARTH LEAD CLAMP 3M
This 300A MMA earth lead and clamp has a 35-50 Dinse-type plug and is supplied with a 3m length cable. The earth lead and clamp is suitable for use with Draper and other leading brands of welders with Dinse connections.
Technical specifications
Attributes
| Weight | 0.703 kg |
|---|
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
- Delivery usually within ( 7 ) days


