ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 500 PROJECTION MM 100


Professional cast iron clamp

References
roebuck:652545
rubix:211A0961
ean:3660338007569
Professional pump clamp Clamping mm 500
brand logo
Technical specifications
Clamping500 mm
See all Specifications

Product details : ROEBUCK PROFESSIONAL PUMP CLAMP CLAMPING MM 500 PROJECTION MM 100


Power up to 12,000 N.
Safety matting at the end of the rail.
Treated steel brake included in the slide for blocking.
Cold-drawn steel Rail.
Valve and slide in high-strength GS cast iron, epoxy protected.
With protective clamping jaws.

Strengths

20 machining and control operations during fabricationPower up to 12000 N

Technical specifications


Attributes
Clamping500 mm
Projection100 mm
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
  • In stock: Next day delivery