References
Draper Expert:21283
Rubix:381A9294
Manufacturer :21283
EAN:5010559212835

Product details : DRAPER EXPERT 21283 SOLID FORGED CLAW HAMMER 450G
Fully polished solid forged head and shaft from one single piece fine grain high carbon steel correctly hardened and tempered with a lacquer coating for rust protection. Fitted with comfortable shock - absorbing double injection PP/TPR grip for anti - vibration protection.
Technical specifications
Attributes
| Type | nail puller |
|---|---|
| Length | 348 mm |
| Weight | 817 g |
| Shape | round |
| Handle | pp/tpr bi-material handle (double injection-molded), shock-absorbing, anti-vibration |
| Material | high-grade carbon steel (quenched and tempered); pp/tpr handle |
Show UNSPSC/ECL@SS
£ 26.58 excl. VAT
/ Each
£ 31.90 incl. VAT
- Delivery usually within ( 7 ) days
