GISS SLEDGEHAMMER 5KG LENGTH 860MM 828251
Bi-material torque club hammer 5kg
See technical informationSee documentsReferences
Superseded Ref:828250
Roebuck:828251
Rubix:209A7880
EAN:3660338047817

Documents
Product details : GISS SLEDGEHAMMER 5KG LENGTH 860MM 828251
Induction hardened carbon steel head.
Dual-material handle. With non-slip handle.
Handle insensitive to temperature variations. Avoid the risk of electric shock.
Body Length: 733 and 799 mm.
Head height: 57 and 61 mm Standard: ISO 15601
Dual-material handle. With non-slip handle.
Handle insensitive to temperature variations. Avoid the risk of electric shock.
Body Length: 733 and 799 mm.
Head height: 57 and 61 mm Standard: ISO 15601
Strengths
Flush handle fitting resistant to 1800 kg shear strength
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 61 mm |
| Length | 860 mm |
| Weight | 5000 g |
| Diameter | 61 mm |
| Shape | rectangular |
| Handle | bi-material |
| Head length | 181 mm |
Show UNSPSC/ECL@SS
£ 125.59 excl. VAT
/ Each
£ 150.71 incl. VAT
- Usually arrives within 14 working days
