References
Thor Hammer:07-406
Rubix:211640
EAN:5012936040604



Product details : THOR 07406 THOREX PLASTIC HAMMER WOOD HANDLE
Chrome plated head with two screw on medium hardness plastic striking faces. Polyurethane shaft with non-slip textured PVC grip. Available with a nylon handle with a non-slip textured PVC grip or a wooden handle.
Strengths
Medium hard all purpose Orange face
For light and Heavy assembly work
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
For light and Heavy assembly work
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 250 mm |
| Weight | 4 g |
| Diameter | 19 mm |
| Material | wood shaft/plastic face/chrome-plated zinc head |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Usually arrives within 14 working days
