References
Facom:200H.26
Rubix:4537549
EAN:3148517496361



Product details : FACOM 26MM CROSS PEIN HAMMER 200H.26
200H - Riveting engineers hammers
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
-Hickory handle "high security", triple adjustment: 2 steel corners and 1 wood corner.
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Packaged dimensions (D x W x H) | 245x80x22 mm |
| Package weight | 306 g |
| Type | riveting hammer |
| Section | 25 mm |
| Length | 245 mm |
| Weight | 345 g |
| Diameter | 26 mm |
| Handle | hickory wood |
| Head length | 80 mm |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 14 ) days
