THOR 01012 SIZE 2 HIDE HAMMER

Thor Rawhide Soft Faced Hammer

See technical informationSee documents

References

Thor Hammer:01-012
Rubix:011614
EAN:5012936001209
brand logo

Technical specifications

Typemallet
Length305 mm
Weight800 g
See all Specifications

Documents

Product details : THOR 01012 SIZE 2 HIDE HAMMER


Head manufactured from malleable iron fitted with two rawhide striking faces and solid wooden handle. Rawhide manufactured from genuine water buffalo hide, tightly coiled and pressed three times under powerful hydraulic presses to ensure uniform quality and maximum durability.

Strengths

The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear and can be replaced

Technical specifications


Attributes
Typemallet
Length305 mm
Weight800 g
Diameter38 mm
Handlewooden
Materialcast iron (head);buffalo hide (face);wood (handle)
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
  • In stock: Next day delivery