References
Draper:26057
Rubix:382A0129
Manufacturer :26057
EAN:5010559260577

Product details : DRAPER 26057 HSS SEGMENT SAW BLADE 2.5
Universal mount accessories for Draper oscillating tool Stock No. 23666 and other manufacturers similar machines*.
Technical specifications
Attributes
| Length | 63 mm |
|---|---|
| Material | hss |
| Type | segmented blade |
| Total length | 63 mm |
| No. of teeth per cm | 7.1 |
Show UNSPSC/ECL@SS
£ 3.83 excl. VAT
/ Each
£ 4.60 incl. VAT
- Delivery usually within ( 7 ) days
