DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ


Jigsaw Blade

References
dewalt:DT2085-QZ
rubix:80132608
ean:5035048070581
brand logo
brand logo
Technical specifications
Length132 mm
MaterialSteel
TypeJigsaw blade

Product details : DEWALT 5PCE JIGSAW BLADE SET DT2085-QZ


Built for speed and precision, DEWALT T-Shank Metal Cutting Jig Saw Blades feature a unique curved tooth design that minimizes stress points for long blade life and fast cuts. Extra-deep gullets quickly eject chips, and cobalt steel (bi-metal) packs each blade with extreme durability. T-shank design fits all DEWALT jig saws.
HSS jigsaw blades 132mm

Strengths

•HSS jigsaw blades offer high durability and best cutting results in steel and non-ferrous metals
Consisting of fully hardened, high speed cut-to-length steel (HSS)
Coolant lubricant: Cutting oil/emulsion/lubricating/cooling grease

Technical specifications


Attributes
Length132 mm
MaterialSteel
TypeJigsaw blade
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
  • Usually arrives within 14 working days