References
Draper:63341
Rubix:382A5085
Manufacturer :63341
EAN:5010559633418

Product details : DRAPER 63341 BANDSAW BLADE 2235MM X 6MMX 6
Bandsaw blades for hard and soft woods and plastics.
Technical specifications
Attributes
| Length | 2235 mm |
|---|---|
| Type | machine saw blade |
| Packaging | 1 x bandsaw blade, 2235mm x 1/4, 6 skip |
| Total length | 2235 mm |
Show UNSPSC/ECL@SS
£ 20.59 excl. VAT
/ Each
£ 24.71 incl. VAT
- Delivery usually within ( 7 ) days
