References
Bosch:2608630031
Rubix:055273
EAN:3165140006798

Product details : BOSCH JIGSAW BLADES T101A0 PACK OF 5
Materials: HCS teeth configuration: pointed teeth, stripped, rectified soft wood, panels [mm]: 1.5-15
Total length [mm]: 83Pitch [mm]: 1.4 Plywood [mm]: 1.5-15 Areas of use: Soft wood, plywood, veneered (1.5-15 mm), especially adapted to the curved section Models: T 101 AO Laminate panels [mm]: 1.5-15
Total length [mm]: 83Pitch [mm]: 1.4 Plywood [mm]: 1.5-15 Areas of use: Soft wood, plywood, veneered (1.5-15 mm), especially adapted to the curved section Models: T 101 AO Laminate panels [mm]: 1.5-15
Applications
Wood|Wood Softwood|Plywood/Lathe
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x80x2 mm |
| Package weight | 23 g |
| Length | 83 mm |
| Material | hcs |
| Type | jigsaw blade |
Show UNSPSC/ECL@SS
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
- Usually arrives within 14 working days
