References
Draper:26557
Rubix:1494366
Manufacturer :26557



Product details : DRAPER 26557 CHISEL AND PUNCH SET 12PC
Chrome vanadium steel hardened and tempered with a chemically blackened finish and plastic grips. Supplied in storage roll.
Technical specifications
Attributes
| Length | 205 mm |
|---|---|
| Width | 22 mm |
| Weight | 1780 g |
| Type | set of chisels and punches (12 pieces) |
| Handle | pvc-coated handles |
Show UNSPSC/ECL@SS
£ 46.68 excl. VAT
/ Each
£ 56.02 incl. VAT
- Delivery usually within ( 7 ) days
