References
Gedore:95-300
Rubix:80080734
Manufacturer :8699370
EAN:4010883869935

Product details : GEDORE 95-300 CHISEL
Flat cold chisel 300x26x13 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Technical specifications
Attributes
| Logistic Weight | 710 g |
|---|---|
| Length | 300 mm |
| Width | 30 mm |
| Weight | 710 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 15.94 excl. VAT
/ Each
£ 19.13 incl. VAT
- Delivery usually within ( 8 ) days
