ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
Chisel with non-slip handle
See technical informationSee documentsReferences
Roebuck:4968899
Rubix:010346

Documents
Product details : ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
Chisel with non-slip handle Chisel with non-slip impact protection handle.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Width | 19 mm |
| Weight | 504 g |
| Handle | non slip |
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
- In stock: Next day delivery
