Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
Cold Chisels with Flat Oval Shank and Lacquered Copper Finish
References
bahco:
3740-125
rubix:
80172230
ean:
7314151834012
Technical specifications
Length
120
mm
Width
14
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
Logistic Weight
100
g
Length
120
mm
Width
14
mm
Weight
100
g
Type
Flat Chisel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.56
excl. VAT
/
Each
£
10.27
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
GEDORE 97-125 FLAT COLD CHISEL 125X10MM
STANLEY COLD HAND CHISEL 4-18-290
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
FACOM SHEATHED CHISEL 263.G19
MAKITA D-08729 COLD CHISEL 20X250 SDS +
GEDORE 95-100 COLD CHISEL
ROEBUCK 75BB+HG BRICK BOLSTER CHISEL 230 X 75MM C/W GRIP
BAHCO 3740-250 FLAT CHISEL
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
BOSCH 1618600023 SDS MAX POINTED CHISEL 280MM
FACOM CHISEL 263.18
CHICAGO PNEUMATIC CHISEL A046063
FACOM 263.G20SLS SHEATHED CHISEL 20MM - SAFETY LOCK SYSTEM
FACOM CHISEL 263.P30