References
CP (Chicago Pneumatic):CA155807
Rubix:113A8798

Product details : CP 10.2MM CHISEL SET CA155807
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x207x53 mm |
|---|---|
| Logistic Weight | 936 g |
| Packaged dimensions (D x W x H) | 69x207x53 mm |
| Package weight | 936 g |
| Width | 207 mm |
| Weight | 936 g |
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
- Usually arrives within 14 working days
