DRAPER 27590 MATTOCKCTTGPAT 3.2KG

Draper

See technical information

References

Draper:27590
Rubix:154A7861
Manufacturer :27590
brand logo

Technical specifications

Typedraper 27590 mattockcttgpat 3.2kg

Product details : DRAPER 27590 MATTOCKCTTGPAT 3.2KG


For chopping tree roots and digging heavy soil. Forged steel with 65mm chisel tip and 90mm wide blade. Eye size 70 x 50mm. Will accept standard pick axe shafts.

Technical specifications


Attributes
Typedraper 27590 mattockcttgpat 3.2kg
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
  • Delivery usually within ( 7 ) days