References
Roebuck:6808033
Rubix:2525353
EAN:3660338518188
Product details : ROEBUCK DEADBLOW HAMMER 50MM FACE DIAMETER
Housing material: High quality rubber SBR (oil resistant, cold resistant, high impact resistant), internal tubular steel structure, steel ball bearings in the head.
Handle grip: type H rubber grip.
Handle grip: type H rubber grip.
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Material | rubber |
| Weight | 800 g |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
- In stock: Next day delivery

