GISS SLEDGEHAMMER 40 KG 828250
Bi-material torque club hammer 5kg
See technical informationSee documentsReferences
Roebuck:828250
Rubix:209A7888
EAN:3660338047800

Documents
Product details : GISS SLEDGEHAMMER 40 KG 828250
Induction hardened carbon steel head.
Dual-material handle. With non-slip handle.
Handle insensitive to temperature variations. Avoid the risk of electric shock.
Body Length: 733 and 799 mm.
Head height: 57 and 61 mm Standard: ISO 15601
Dual-material handle. With non-slip handle.
Handle insensitive to temperature variations. Avoid the risk of electric shock.
Body Length: 733 and 799 mm.
Head height: 57 and 61 mm Standard: ISO 15601
Strengths
Flush handle fitting resistant to 1800 kg shear strength
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Section | 57 mm |
| Length | 790 mm |
| Weight | 4000 g |
| Diameter | 57 mm |
| Shape | rectangular |
| Handle | bi-material |
| Head length | 167 mm |
Show UNSPSC/ECL@SS
£ 66.39 excl. VAT
/ Each
£ 79.67 incl. VAT
- Usually arrives within 14 working days
