THOR 34RH150 SIZE 2 HIDE SPLIT HEAD HAMMER
Thor Split Head Hammer
See technical informationSee documentsReferences
Thor Hammer:34-RH150
Rubix:211802
EAN:5012936341503

Documents
Product details : THOR 34RH150 SIZE 2 HIDE SPLIT HEAD HAMMER
Cast Iron head with Water Buffalo Hide faces. The split Cast Iron Heads have two socket head cap screws to secure both handle and faces. The design of the head allows for quick adjustment or replacement of both handle and faces.
Strengths
The Malleable iron head combined with the Hide face gives a firm resilient blow that will not mark the finished work
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable
For safety reasons use only original replacement parts
Ideal where a heavy blow is required combined with a relatively small striking area
Faces are designed to wear, can be rotated for even wear and are easily and quickly replaceable
For safety reasons use only original replacement parts
Technical specifications
Attributes
| Type | mallet |
|---|---|
| Length | 305 mm |
| Weight | 900 g |
| Diameter | 38 mm |
| Material | hide |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ Each
£ 35.42 incl. VAT
- Usually arrives within 14 working days
