205C.SLS - Graphite handle DIN engineers hammer - SLS
Type | Mechanic's hammer |
---|---|
Section | 23 mm |
Length | 300 mm |
Packaged dimensions (D x W x H) | 297x105x24 mm |
---|---|
Package weight | 531 g |
Type | Mechanic's hammer |
Section | 23 mm |
Length | 300 mm |
Weight | 405 g |
Width | 106 mm |
Shape | Other |
Handle | Graphite |
Head length | 106 mm |
Material | Graphite (Handle) |
Usually arrives within 14 working days