References
Facom:202H.1'1/2
Rubix:80071380
EAN:3148517524569




Product details : FACOM MECHANICAL HAMMER 1.5LB 202H.1P1/2
202H - Ball head engineers hammers
-"High safety" hickory handle, steel wedge.
-"High safety" hickory handle, steel wedge.
Technical specifications
Attributes
| Logistic Weight | 924 g |
|---|---|
| Packaged dimensions (D x W x H) | 366x120x35 mm |
| Package weight | 924 g |
| Type | mechanic's hammer |
| Section | 37 mm |
| Length | 363 mm |
| Weight | 840 g |
| Diameter | 37 mm |
| Handle | hickory wood |
| Head length | 123 mm |
| Material | steel (head);hickory wood (handle) |
Show UNSPSC/ECL@SS
£ 22.57 excl. VAT
/ Each
£ 27.08 incl. VAT
- Delivery usually within ( 14 ) days
