References
Draper:27746
Rubix:390A3691
Manufacturer :27746



Product details : DRAPER 27746 12X13 FLEXIBLE RATCHET RING SPANNER
This Draper HI-TORQ® metric double flexible head ratchet ring spanner is forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. Both ring ends have a 180° flex head and 90-tooth ratchet mechanism, and the 4° movement enables use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener.
Technical specifications
Attributes
| Length | 170 mm |
|---|---|
| Diameter | 13 mm |
| Model | hi-torq® metric flexible head double ring ratchet spanner, 12 x 13mm |
| Finishing | chromed |
| Weight | 142 g |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- Delivery usually within ( 7 ) days
