Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
BRITOOL EXPERT MINI RATCHET BIT-HOLDER E131601
BRITOOL EXPERT MINI RATCHET BIT-HOLDER E131601
1/4" MINI RATCHET BIT HOLDER DRIVER
References
expert:
E131601
rubix:
2014299
ean:
3258951316016
Technical specifications
Square drive adapter
1/4
''
Length
91
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : BRITOOL EXPERT MINI RATCHET BIT-HOLDER E131601
Mini ratchet bit holder driver
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
91
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.75
excl. VAT
/
Each
£
22.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE 512 RATCHET (36 TEETH) 2 COMP HANDLE 1/2 INCH DRIVE
FACOM JL.161HLF RATCHET HANDLE
GEDORE 7680650 RATCHET HEAD1/2 CLOCKWISE
GEDORE 2193U-10 1 REVERSIBLE RATCHET + COUPLER
FACOM SL.161 1/2IN PEAR-HEAD RATCHET
GEDORE 3093 U3 - 3/8 RATCHET
ROEBUCK RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 3/8 880329
BRITOOL E030605 1/4 INCH PEAR HEAD RATCHET
"WERA 073230 8001A ZYKLOP MINI 1 BIT RATCHET 1/4"" WITH ADAPTOR 2PC"
FACOM 1/2 FLEX HEAD EXTENDABLE LOCK RATCHET
GEDORE 1/4DR COUPLER 2094
BRITOOL E031706 3/8IN DRIVE PEAR HEAD RATCHET
ROEBUCK QUICK RELEASE RATCHET HANDLE 1/4 DRIVE
GEDORE 31 K 25 FRICTION RATCHET W/OUT INSERT RING
FACOM KL.161PB 3/4 DUSTPROOF RATCHET