STAHLWILLE 13231011 515 RATCHET 1/2 INCH DRIVE FINE TOOTH 60 TEETH

515 Ratchet, fine tooth

See technical informationSee documents
References
Stahlwille:13231011
Rubix:4527264
EAN:4018754177844
brand logo
Technical specifications
Square drive adapter1/2 ''
Length265 mm
See all Specifications
Documents

Product details : STAHLWILLE 13231011 515 RATCHET 1/2 INCH DRIVE FINE TOOTH 60 TEETH


515 Ratchet

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x40x265 mm
Logistic Weight502 g
Square drive adapter1/2 ''
Length265 mm
Finishingchromed
Weight515 g
Show UNSPSC/ECL@SS
£ 66.47 excl. VAT
/ Each
£ 79.76 incl. VAT
  • Usually arrives within 14 working days