"WERA 003550 8000B RATCHET 3/8"" DRIVE/199MM ZYKLOP"
8000 B Zyklop Speed Ratchet
See technical informationSee documentsReferences
Wera:05003550001
Rubix:2527427
EAN:4013288121875



Documents
Product details : "WERA 003550 8000B RATCHET 3/8"" DRIVE/199MM ZYKLOP"
The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° and 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle.
Strengths
Combines five different types of a ratchet in one
Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
Freely pivoting ratchet head, push button release and left/right switchover
Fine-tooth design allows a small return angle of 5°
Flywheel design and easy-to-grip free-turning sleeve for very high working speeds
Freely pivoting ratchet head, push button release and left/right switchover
Fine-tooth design allows a small return angle of 5°
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 199 mm |
| Weight | 348 g |
Show UNSPSC/ECL@SS
£ 69.69 excl. VAT
/ Each
£ 83.63 incl. VAT
- Delivery usually within ( 5 ) days