References
Draper:28243
Rubix:382A0420
Manufacturer :28243
EAN:5059482012808


Technical specifications
| Length | 305 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
Product details : DRAPER 28243 TCT SAW BLADE 305MM 48T CONS
This Tungsten Carbide-Tipped (TCT) construction circular saw blade is hardened and tempered to ensure a long life. High-quality precision-ground carbide teeth make the blade robust and it has a general purpose thin kerf for rapid cutting. Designed for use on hardwood, softwood, MDF, chipboard, composites and wood with nails. Compatible with most 305mm circular saws with a 30mm bore. EN847-1 Standard.
Technical specifications
Attributes
| Length | 305 mm |
|---|---|
| Material | steel with tct teeth |
| Type | circular saw blade |
| Total length | 305 mm |
| Number of teeth | 48 |
Show UNSPSC/ECL@SS
£ 29.99 excl. VAT
/ Each
£ 35.99 incl. VAT
- Delivery usually within ( 7 ) days