ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD

Hacksaw Blade

See technical informationSee documents

References

Eclipse:AE45B
Rubix:2022883
brand logo

Technical specifications

Length300 mm
Materialhigh speed steel
See all Specifications

Documents

Product details : ECLIPSE AE45B HSB BLD 12 X 1/2 X 18 TPI ALL HARD


A rigid, All Hard HSS hacksaw blade for superb highly accurate metal cutting performance.

Strengths

•Hardening process throughout ensures a strong rigid back to the blade and straight accurate cut time after time
•Blade stays sharp for long life
•Cuts through most types of metals including alloys and stainless steels
•For best performance securely workpieces should be securely held in a clamp or vice to help prevent shattering of the blade

Technical specifications


Attributes
Length300 mm
Materialhigh speed steel
Packaging100 cardboard box
£ 1.14 excl. VAT
/ Each
£ 1.37 incl. VAT
  • Usually arrives within 14 working days