ROEBUCK HACKSAW BLADE BI METAL 32 TPI 300MM
Hacksaw blades - bi-material
See technical informationSee documentsReferences
Roebuck:612033
Rubix:223A0288
EAN:3660338005510

Documents
Product details : ROEBUCK HACKSAW BLADE BI METAL 32 TPI 300MM
"DPS-Moov (Double Power System)" Label.
Bi-material in fast steel, 4 cutting edges.
Positive-angle teeth.
Strengths
DPS technology for cutting 40% faster
Technical specifications
Attributes
| Length | 300 mm |
|---|---|
| Material | high speed steel |
| Type | hacksaw blade |
| No. of teeth per cm | 12 |
Show UNSPSC/ECL@SS
£ 0.83 excl. VAT
/ Each
£ 1.00 incl. VAT
- In stock: Next day delivery
