KLINGSPOR 670469 RS902WF RECIP BLADE 240X19X12MM CUT 210MM 7TPI PK5

RS 902 WF Special Cr-V reciprocating saw blade crossground, tapered

See technical information

References

Klingspor:670469
Rubix:416A4214
EAN:4014855939886
brand logo

Technical specifications

Length240 mm
Materialchromium-vanadium (cv) steel
Typesaber saw blade
See all Specifications

Product details : KLINGSPOR 670469 RS902WF RECIP BLADE 240X19X12MM CUT 210MM 7TPI PK5


RS 902 WF reciprocating saw blade, 240 x 19 x 1.2 mm overall length 210 mm, chromium-vanadium, crossground, tapered, 7 TPI, retail-packaged in cardboard box

Technical specifications


Attributes
Length240 mm
Materialchromium-vanadium (cv) steel
Typesaber saw blade
Packagingpack of 5 pieces
Total length240 mm
No. of teeth per cm2.76
£ 26.08 excl. VAT
/ Each
£ 31.30 incl. VAT
  • Usually arrives within 14 working days