GEDORE 1993 U-10L REVERSIBLE RATCHET X/L

Convertible ratchets - 1993 U-L

See technical information

References

Gedore:1993 U-10 L
Rubix:88280831
Manufacturer :6154550
EAN:4010886615454
brand logo

Technical specifications

Square drive adapter1/2 ''
Length350 mm
See all Specifications

Product details : GEDORE 1993 U-10L REVERSIBLE RATCHET X/L


Reversible ratchet 1/2", long 350 mm For an increase in torque, long design Acc. to DIN 3122, ISO 3315 With recessed lever change Push-button release Return angle 7.5 degrees Non-slip 2-component handle with hanging hole Locks in the middle position: When the lever is flipped, it automatically engages for clockwise or anti-clockwise operation For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174, ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight696 g
Square drive adapter1/2 ''
Length350 mm
Finishingchromed
Weight696 g
£ 88.58 excl. VAT
/ Each
£ 106.30 incl. VAT
  • In stock: Next day delivery