• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
DRAPER EXPERT 33363 T45 X 75MM TX BIT

DRAPER EXPERT 33363 T45 X 75MM TX BIT

Draper

See technical information
References
Draper Expert:33363
Rubix:80131832
Manufacturer :33363
brand logo
brand logo

Product details : DRAPER EXPERT 33363 T45 X 75MM TX BIT


10mm insert bits for use with Mechanic's Bit Sets.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.54 excl. VAT
/ Each
£ 1.85 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

WERA 066488 867/1Z BIT TX25/25 EXTRA TOUGHROEBUCK EXTRA LONG BIT POZI NO2 X 152MM 0120 9WERA 059805 851/4TZ BIT PH1/50 EXTRA TOUGH TORSIONWERA 056345 840/1ZBO SECURITY BIT HEX 5/25 EXTRA TOUGHROEBUCK BIT TAMPER PROOF TX TX10 X 25MMWERA 060137 867/4Z BIT TX30/50 EXTRA TOUGHWERA 060138 867/4Z BIT TX40/50 EXTRA TOUGHWERA 071070 3840/1TS BIT HEX 1.5/25 STAINLESS TORSIONFACOM PHILLIPS BIT EP.111WERA 059310 800/4Z BIT SLOTTED 0.6/3.5/50 EXTRA TOUGHWERA 071012 3851/1TS BIT PH3/25 STAINLESS TORSIONISS MHD06M07 IMPACT SOCKETS ALLEN/MALE HEX 3/8 STANDARD 7MMWERA 060146 867/4ZBO BIT SECURITY TX40/70 EXTRA TOUGHWERA 066276 867/1Z IP BIT TORX PLUS 7IP/25 EXTRA HARDDRAPER EXPERT 05691 PH2X25MM IMPACT SCREWDRIVER BIT 25PK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap